Shop All Gauze & Dressings
Zoll
Burn Dressing, Non-Sterile, Tan
Mfr # 8911-000270-01
Zoro # G9395584
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Sterile/Non-Sterile Non-Sterile
- Width 9 1/2 in
- Length 1/2 in
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000270-01
- Zoro # G9395584
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 9 1/2 in |
Length | 1/2 in |
Details
Color | Tan |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | Yes |
Item | Burn Dressing |
Package Type | Packet |
Material | Emulsifiers Preservatives, Purified Water, Sodium Hyaluronate |
Description
Burn Dressing, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- DUKE CANNON HAND REPAIR BALM MEN 5OZ (HAND1)
- ZOLL Bleeding Control Dressing, Sterile, White (8911-000110-01)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- AEK NAR Compressed Gauze (EN9520)
- MEDIQUE PRODUCTS Medi-Rip Self-Adherent Conforming Wrap, 2" W x 5 Yards, 1/Roll (60901)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 (MS-EB004)
- DEALMED Gauze Pads, Sterile 1'S, 3" X 3", 12 Ply, 100/Bx, 24/Cs, 2400PK (783013)
- Zoll Gauze & Dressings