Shop All AEDs
Zoll
Battery Pack for Zoll AED Plus, PK10
Mfr # 8000080701
Zoro # G4249835
product price: $92.55
/pk 10, $9.25/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 800000400001; 800000400701
- Battery 3 V Lithium
- Shelf Life 5 yr
- Material Lithium
- Cycles per Charge 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Item | Batteries |
For Use With | 800000400001; 800000400701 |
Battery | 3 V Lithium |
Shelf Life | 5 yr |
Material | Lithium |
Cycles per Charge | 300 |
Product Type | Battery Pack for Zoll AED Plus,PK10 |
Description
Batteries, Cycles per Charge 300, Electrodes Not Applicable, Battery 3 V Lithium, Cable Length Not Applicable, Shelf Life 5 yr, For Use With 800000400001, 800000400701, Dimensions 3/4 in H x 3/4 in L x 6 1/2 in W, Includes Not Applicable, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC-FIX Dc-fix 338-8019 26 x 59 in. Static Cling Window Film; Splinter (338-8019)
- CREST Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72 (PGC 40159)
- OASIS Sharps Container, 16 gallon (SHARP-16G)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- ZOLL AED Training Electrode Pad Set, PR (8900-0804-01)
- ZOLL AED Wall Cabinet, 17w x 9 1/2d x 17h, White (80000855)
- ZOLL AED 3-D Wall Sign, 8-1/2 H x 11" W (9310-0738)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- ZOLL AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W (8008-0050-01)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261-SP)
- Zoll AEDs