Shop All Medical Equipment Bags & Cases
Zoll
Bag/Tote, AED Protector Case, Black, Canvas
Mfr # 8000-0810-01
Zoro # G8401513
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Zoll AED Pro Graphics, Carrying Strap
- Length 12 in
- Height 3 in
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-0810-01
- Zoro # G8401513
- Country of Origin Canada
- Category Medical Equipment Bags & Cases
Dimensions
Length | 12 in |
Height | 3 in |
Width | 11 in |
Details
Tool Storage Type Included | Bag/Tote |
Features | Zoll AED Pro Graphics, Carrying Strap |
Material | Canvas |
Closure Type | zipper |
Industry Type | Healthcare |
Item | AED Protector Case |
Color | Black |
Description
AED Protector Case, Height 3 in, Width 11 in, Length 12 in, Material Canvas, Black, Closure Type Zipper, Features Zoll AED Pro Graphics, Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- GREENLEE Screwdriver #2 Round (0153-36C)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- CUSTOM LEATHERCRAFT CLC Tech Gear Open Top Tool Carrier W/ Handle, 8-1/2in W, 11-1/2in D, 15in H, 22-Pocket, Black (L234)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, Nylon (33538)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- Zoll Medical Equipment Bags & Cases