Shop All Medical Equipment Bags & Cases
Zoll
AED/Accessory Protector Case, Large
Mfr # 8000-0837-01
Zoro # G7958142
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Black
- Material High-Impact Structural Copolymer
- Features Zoll AED Plus Graphics, Foam Cutouts for AED Plus, CPR-D padz(TM), or pedi-padz(R) II
- Closure Type ABS Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-0837-01
- Zoro # G7958142
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Length | 7 in |
Height | 18 in |
Width | 13 in |
size | Large |
Details
Item | AED Protector Case |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | High-Impact Structural Copolymer |
Features | Zoll AED Plus Graphics, Foam Cutouts for AED Plus, CPR-D padz(TM), or pedi-padz(R) II |
Closure Type | ABS Latches |
Industry Type | Healthcare |
Description
AED Protector Case, Height 18 in, Width 13 in, Length 7 in, Material High-Impact Structural Copolymer, Black, Closure Type ABS Latches, Features Zoll AED Plus Graphics, Foam Cutouts for AED Plus, CPR-D padz(TM), or pedi-padz(R) II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Blood Pressure Unit, For Adults (MS-BP100)
- ZEP Hand Cleaner, Heavy-duty, Natural Solvents, 1 Gal, BN, PK 4 (ZPE318524)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- A2Z SCILAB Professional Dental Probe #90, Right Angle, Stainless Steel, 5.5 inch (A2Z-ZR213)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- DR. SCHOLLS Dr. Scholls 284002 4 .63 x 3 .38in. Moleskin 3 Pack (284002)
- NEW POINTE Wet Noodle (NPN-1124-V)
- GALCO GUNLEATHER Galco Gunleather GAL-ATMB Ankle Trauma Medical Kit (GAL-ATMB)
- Zoll Medical Equipment Bags & Cases