Shop All AEDs
Zoll
AED Wall Sign Kit, 8-1/2" H x 11" W
Mfr # 8000-0825
Zoro # G3972349
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZOLL AED 3, Wall cabinets
- Dimensions 4 in H x 4 in W (flush); 8.5 in H x 11 in W (3D)
- Accessory Type AED Wall Sign Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Dimensions | 4 in H x 4 in W (flush); 8.5 in H x 11 in W (3D) |
Details
Item | AED Wall Sign Kit |
For Use With | ZOLL AED 3, Wall cabinets |
Accessory Type | AED Wall Sign Kit |
Description
AED Wall Sign Kit, For Use With ZOLL AED 3, Wall cabinets, Dimensions 4 in H x 4 in W (flush); 8.5 in H x 11 in W (3D)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- VIONEXUS Hand Sanitizer, Size 1 qt., Spray (MVNR078800)
- ZOLL AED Program Management Software, 5 Year (8000-1111-01)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- ZOLL AED Training Electrode Pad Set, PR (8900-0804-01)
- ZOLL AED Wall Cabinet, 17w x 9 1/2d x 17h, White (80000855)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- ZOLL AED 3-D Wall Sign, 8-1/2 H x 11" W (9310-0738)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- Zoll AEDs, Defibrillators & CPR Management