Shop All AEDs
Zoll
AED Wall Cabinet, 17w x 9 1/2d x 17h, White
Mfr # 80000855
Zoro # G5225803
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 800000400001, 800000400701
- Capacity 20 lbs.
- Color White
- Overall Height 17"
- Overall Width 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 17" |
Overall Width | 17" |
Depth | 9 1/2" |
Details
For Use With | 800000400001, 800000400701 |
Capacity | 20 lbs. |
Color | White |
Thickness | 1/8" |
Weight | 19 lbs |
Material | Metal |
Description
ZOLL® AED Wall Cabinet, 17w x 9 1/2d x 17h, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST + Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6 (95662)
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- BENGAY Ultra Strength Cream 2 oz., PK36 (5108193)
- ZOLL AED Training Electrode Pad Set, PR (8900-0804-01)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- ZOLL AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W (8008-0050-01)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- ZOLL AED 3-D Wall Sign, 8-1/2 H x 11" W (9310-0738)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- Zoll AEDs, Defibrillators & CPR Management