Shop All AEDs
Zoll
AED Trainer2 Unit, 1/4 In. H, 15-1/4 In. W
Mfr # 8008-0050-01
Zoro # G8679815
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Standards AHA Compliant
- Height 0.25 in
- Electrodes CPR-D Training Electrodes
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.25 in |
Depth | 13 in |
Width | 15.25 in |
Details
Item | Defibrillator Training Unit |
Operation Mode | Automatic |
Standards | AHA Compliant |
Electrodes | CPR-D Training Electrodes |
Battery | (4) D Cell Batteries |
Industry Type | Healthcare |
Includes | AED Trainer, Wireless Remote Controller, Set of AED CPR-D-Padz(R), Set of Trainer CPR-D-Padz Reusable Gels, (4) D Batteries, (2) AA Batteries, Operators Guide |
Description
Defibrillator Training Unit, Automatic, Battery (4) D Cell Batteries, Electrodes CPR-D Training Electrodes, Height 0.25 in, Width 15.25 in, Depth 13 in, Standards AHA Compliant, Includes AED Trainer, Wireless Remote Controller, Set of AED CPR-D-Padz(R), Set of Trainer CPR-D-Padz Reusable Gels, (4) D Batteries, (2) AA Batteries, Operators Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER DECKER MEDICAL Valve, Steel Cyl, CGA 540,125 cu. ft., M (CYL125-540GR)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 3/4 Bar, PK1000 (BWKNO34SOAP)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- ZOLL AED Wall Cabinet, 17w x 9 1/2d x 17h, White (80000855)
- ZOLL AED 3-D Wall Sign, 8-1/2 H x 11" W (9310-0738)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- ZOLL AED Training Electrode Pad Set, PR (8900-0804-01)
- ZOLL Powerheart G3 AED Polarized Adult Defibrillation Pads (9660-001)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268-SP)
- Zoll AEDs