Shop All Hand Sanitizer Dispenser Refills
Zogics
Versatile Wipes Dispenser, Wall Mount or Tabletop Wipes Dispenser
Mfr # Z450B
Zoro # G808658455
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.1" x 11.1" x 11.5"
- Color White/Grey
- For Use With Zogics Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # Z450B
- Zoro # G808658455
- UPC # 738272085356
- Country of Origin Canada
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 11.1" x 11.1" x 11.5" |
Details
Color | White/Grey |
Item | Wipes Dispenser |
For Use With | Zogics Wipes |
Description
Wall Mount or Tabletop Wipes Dispenser the most versatile wipes dispenser on the market. Made from durable, recycled plastic, the wipes dispenser can function as a desktop dispenser or a wall-mounted unit choose the wall mount bracket option when adding to cart. This instantly-classic container is the ultimate lightweight, durable, and easily adaptable option for flexible dispensing solutions. Mounting hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- POLAR PLASTICS Construction Film, 12x100, 3Mil, Clear (C123)
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - Black (SOAPDIS01FOAM-BK)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Sanitizing Wipes, Dispenser Only (Z700-San)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Silver (TCS-S-83003-Bundle)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Black (TCS-B-83003-Bundle)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Sanitizing Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-San-Z2000-4)
- GLOBAL INDUSTRIAL Foam Hand Sanitizer Alcohol Free, Linen Scent, 32 oz. Bottle, 8PK (641459)
- Zogics Hand Sanitizer Dispenser Refills