Shop All Hand Sanitizer Dispenser Refills
Zogics
The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Black, Gel Hand Sanitizer Dispenser
Mfr # TCS-B-30063
Zoro # G408856701
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47" x 12" x 17"
- Color Black
- For Use With Zogics Wipes
- Includes The Cleaning Station Wipes Dispenser, Hand Sanitizing Station, Gel Hand Sanitizer Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # TCS-B-30063
- Zoro # G408856701
- UPC # 850017551435
- Country of Origin China
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 47" x 12" x 17" |
Details
Color | Black |
Item | Wipes Dispenser |
For Use With | Zogics Wipes |
Includes | The Cleaning Station Wipes Dispenser, Hand Sanitizing Station, Gel Hand Sanitizer Dispenser |
Description
The Cleaning Station offers the ultimate system for keeping your facility clean and your staff and clientele healthy. Made of high-quality plastic, this sleekly designed free-standing wipe dispenser and hand sanitizer system works and looks great in any facility. It features a comprehensive, user-friendly cleaning process -- Pull, Wipe, Toss, and Sanitize promoting good hygiene habits, a healthy environment, and all-around germ protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVIWIPES Disinfecting Wipes, White, Packet, 50 Wipes, 12 in x 10 in, Alcohol (13-1155)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- RUBBERMAID Trash Can Dolly, 350 lb, Plastic, Black (FG264020BLA)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black, Citrus and Dispenser, 24PK (AF-DSP-BK-24-Citrus)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Black Powder Coated (Z650B-Z2000)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Surface Wipes, Dispenser Only (Z700-Sur)
- ZOGICS Free Standing Wipes Dispenser, Dispenser Only (Z500S-Z500U)
- ZOGICS Wipes Dispenser, Upward Dispensing, Dispenser Only (Z500-U)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- GOJO Purell FMX-12 Advanced Hand Sanitizer Foam - 4 Refills/Case - 5192-04 (5192-04)
- Zogics Hand Sanitizer Dispenser Refills