Shop All Hand Sanitizer Dispenser Refills
Zogics
The Cleaning Station Wipes Dispenser and Gel Dispenser, Black
Mfr # TCS-B-30063-gel
Zoro # G208658451
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47" x 12" x 17"
- Color Black
- For Use With Zogics Wipes
- Includes The Cleaning Station, Gel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # TCS-B-30063-gel
- Zoro # G208658451
- Country of Origin China
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 47" x 12" x 17" |
Details
Color | Black |
Item | Wipes Dispenser |
For Use With | Zogics Wipes |
Includes | The Cleaning Station, Gel Dispenser |
Description
The Cleaning Station offers the ultimate system for keeping your facility clean and your staff and clientele healthy. Made of high-quality plastic, this sleekly designed free-standing wipe dispenser and hand sanitizer system works and looks great in any facility. It features a comprehensive, user-friendly cleaning process - Pull, Wipe, Toss, and Sanitize - promoting good hygiene habits, a healthy environment, and all-around germ protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Soap Disp, BLK/WH, 50 oz, 12 inD, PK12 (664512)
- PACIFI CLEAR Filter Cleaner 1 quart (F075001012PC)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- ZOGICS Tabletop Stainless Steel Wipe Dispenser (Z660)
- ZOGICS Free Standing Wipes Dispenser, Dispenser Only (Z500S-Z500U)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Wellness Wipes, 4PK (ZZ700-Sur-Z1000-4)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Silver (TCS-S-Z2000-Bundle)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-Sur-Z2000-4)
- ZOGICS Wall Bracket for Versatile Wipes Dispenser (Z450-Bracket)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- Zogics Hand Sanitizer Dispenser Refills