Shop All Specialty Cleaners
Zogics
Smoke and Odor Eliminator, 32 oz, 6PK
Mfr # CLNSOE32CN-6
Zoro # G508856694
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zogics
- MFR # CLNSOE32CN-6
- Zoro # G508856694
- UPC # 850855007644
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Smoke and Odor Eliminator |
Description
A powerful concentrated smoke and odor eliminator that destroys malodors without masking them. Water-based and formulated with the most advanced molecular technology that attaches to all malodor molecules and chemically neutralizes them permanently, leaving only a pleasant fragrance without a lingering smell. This product is ideal for eliminating complex odors such as smoke, pet, rancid or stale food, and mildew odor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal Black Grill Cleaning Pad, PK60 (S460)
- GOJO 2000 ml Liquid Hand Soap Cartridge (7281-04)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF7)
- ZOGICS Rubber Flooring Cleaner for Gyms, 32 oz (CLNRFC32CN)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- PACIFI CLEAR Filter Cleaner 1 quart (F075001012PC)
- BLACK SWAN Black Swan Manufacturing 139202527 0.5 gal 09025 Zap Drain Pipe Opener - Sulfuric Acid (139202527)
- SPRAYWAY Plastic Spray Clear with UV inhibitors, 16oz (SW201-1)
- UNGER Stingray Glass Cleaner (SRL02)
- MRS MEYERS Mrs. Meyer's Clean Day 16 Oz. Geranium Multi-Surface Everyday Cleaner (13441)
- Zogics Specialty Cleaners