Shop All Hand Sanitizer Dispenser Refills
Zogics
Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser and Wellness Wipes, 4PK
Mfr # ZZ650W-Z1000-4
Zoro # G208856758
product price: $568.99
/pk 4, $142.25/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Color White
- For Use With Zogics Wipes
- Includes Dispenser, Wellness Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # ZZ650W-Z1000-4
- Zoro # G208856758
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 4 oz |
Details
Color | White |
Item | Wipes Dispenser |
For Use With | Zogics Wipes |
Includes | Dispenser, Wellness Wipes |
Description
Our best-selling floor wipe dispenser is now available with a white powder coated finish. Clean. Modern. Durable. This wipes dispenser features a large 14 base for added stability, a high-volume 7 gallon trash, and easy-access door for less frequent servicing. Compatible with all of Zogics Bulk Wipes, this durable dispenser adds long-lasting value. Includes a high-quality nozzle for hassle-free wipe dispensing and easy to refill with an integrated bucket to hold your wipe rolls.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings (1788376)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- BRUSH RESEARCH MANUFACTURING 93-AP .006 SS 7-1/4"OAL Scratch Brush, .500 Trim, 7.25 OAL (93AP)
- ZEP Liquid Glass Cleaner Concentrate, Green (ZPEZU1052128)
- ZOGICS Floor Stand Wipe Dispenser and Wipes Bundle, Stainless Steel, Wellness Center Wipes, 24PK (Z650-S-Z1000-24)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Black (TCS-B-Z2000-Bundle)
- ZOGICS Wipes Bucket Dispenser, Plain Bucket, Not Printed, Dispenser Only (Z700-Bucket)
- ZOGICS Touch-Free Automatic Foam Hand Sanitizer Dispenser, 1000 mL, White (9327-951)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black - Dispenser Only (AF-DSP-BK)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - White (SOAPDIS01FOAM-WH)
- PURELL Hand Sanitizer, Foam, 1200 mL, PK2 (8353-02)
- Zogics Hand Sanitizer Dispenser Refills