Shop All All Purpose Cleaners
Zogics
Restroom Cleaner, 32 oz Scent Free
Mfr # CLNREC32CN
Zoro # G608856693
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Scent Free
- Color Green
- pH 2.0-3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNREC32CN
- Zoro # G608856693
- UPC # 850855007491
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Scent Free |
Color | Green |
Item | Restroom Cleaner |
pH | 2.0-3.0 |
Description
A concentrated, organic acid fortified, heavy-duty multi-purpose bathroom cleaner that is specially designed to address the environmental, safety and health concerns facing today's housekeeping professional. Readily biodegradable, this product will not accumulate in the environment and will not contribute to waste treatment plant sludge. Cleans away soap scum, mold mildew stains, hard water deposits, rust stains, body oils, fats and dirt. Can be used to clean most surfaces such as windows, walls, floors, washroom fixtures, tubs, showers, toilet bowls and urinals. Especially effective on removing difficult stains from ceramic tile floors and grouting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND SQUEEGE&SPNGE21""WOODHNDL (9032R)
- SAFCO Rectangular Recycling Bin (9448GN)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free (CLNCLD32CN)
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- ZOGICS General Purpose Cleaner, 32 oz Fresh (CLNGPC32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free, 6 PK (CLNCLD32CN-6)
- KRUD KUTTER PRO General Purpose Cleaner, 1 gallon (352262)
- Zogics All Purpose Cleaners