Organic Acid Restroom Cleaner, 32 oz, 6PK
Mfr # CLNREC32CN-6
Zoro # G908856737
Key Features
- Size 32 oz
- Fragrance Scent Free
- Color Green
- pH Range 2.0-3.0
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNREC32CN-6
- Zoro # G908856737
- UPC # 850855007637
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Item | Restroom Cleaner |
Fragrance | Scent Free |
Color | Green |
pH Range | 2.0-3.0 |
Description
A concentrated, organic acid fortified, heavy-duty multi-purpose bathroom cleaner that is specially designed to address the environmental, safety and health concerns facing today's housekeeping professional. Readily biodegradable, this product will not accumulate in the environment and will not contribute to waste treatment plant sludge. Cleans away soap scum, mold mildew stains, hard water deposits, rust stains, body oils, fats and dirt. Can be used to clean most surfaces such as windows, walls, floors, washroom fixtures, tubs, showers, toilet bowls and urinals. Especially effective on removing difficult stains from ceramic tile floors and grouting.
- •Organic Acid Restroom Cleaner is a powerful, yet safe, cleaner for restroom surfaces
- •Formulated with organic acids, this cleaner is designed to quickly and effectively remove soap scum, hard water deposits, and other soils
- •Organic Acid Restroom Cleaner is safe for use on all restroom surfaces, including porcelain, ceramic, stainless steel, and more
- •This cleaner is free of harsh chemicals, making it safe for use in any environment
- •Organic Acid Restroom Cleaner is easy to use and requires no scrubbing or rinsing
- •This cleaner is designed to leave surfaces clean and streak-free
- •Organic Acid Restroom Cleaner is available in a convenient 32 oz size
- •This cleaner is sold in a case of 6 units
- •Organic Acid Restroom Cleaner is a great choice for any commercial restroom
- •This cleaner is designed to be effective and economical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Power Brush, nLite, Nylon, Gray (NUK28)
- DIAL PROFESSIONAL 1000 ml Foam Hand Soap Pump Bottle, 3 PK (16674)
- ZEP 1 gal. Liquid Hand Cleaner Jug (302824)
- DIVERSEY Pot and Pan Cleaner Concentrate, 5L Hose End Connection Bottle (93315083)
- ZOGICS Low Acid Toilet Bowl Cleaner, 32 oz (CLNBB32RU)
- ZOGICS Restroom Cleaners Sampler Case and Spray Bottles, 9PK (Bundle-ZogicsRestroomCleaners)
- ZOGICS Fresh Air Bath and Body Care Gallon Sampler Case, 4PK (ZogicsFreshAirBundle)
- MEGUIARS BLACK TRIM RESTORER AEROSOL ULTIMATE (MGG-16910)
- SCRUBBING BUBBLES Bathroom Cleaner, 25 oz, Aerosol Can, Ready to Use, 12 Pack (313358)
- BOARDWALK In-Tank Automatic Bowl Cleaner, PK12 (BWKABCBX)
- CHEMIQUE Whirlaway Cleaner Deodorizer 32 oz 2PK (WHIR322pack)
- Zogics Bathroom Cleaners