Shop All Glass Cleaners
Zogics
Glass Cleaner, Blue, Scent Free
Mfr # CLNGLC32CN
Zoro # G308856740
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Scent Free
- Cleaner Container Size 32 oz
- Color Blue
- pH 10.5-11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNGLC32CN
- Zoro # G308856740
- UPC # 850855007484
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Glass Cleaner |
Fragrance | Scent Free |
Color | Blue |
pH | 10.5-11.5 |
Description
An ultra-concentrated, Ammonia-free, non-streaking, non-smearing, quick drying product that cleans and shines glass, mirrors, sinks, counter tops, stainless steel, and other washable surfaces. Can also be used as a light-duty cleaner on all surfaces not harmed by water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- CAVICIDE Wipes, 160PK (13-1100)
- ATRIX Atrix BPFILPACK Ergo & Ergo Pro Backpack Series HEPA Filter (BPFILPACK)
- ZOGICS Glass Cleaner, Blue, Scent Free, 6 PK (CLNGLC32CN-6)
- FRONT 9 RESTORATION F9 Efflorescence Calcium Remover Gallon (F9EF-C)
- WINDEX Glass Cleaner with Ammonia-D, 5gal Bag-in-Box Dispenser (696502)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Odorless, Bottle, 4 PK (103623)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- CLICHE CHEMICALS Rust Remover Gallon (284-30-07)
- NO STREEK Gel-Gloss NoStreek No Scent Glass Cleaner 19 oz Spray (NS-019)
- Zogics Glass Cleaners