Shop All Glass Cleaners
Zogics
Glass Cleaner, Blue, Scent Free, 6 PK
Mfr # CLNGLC32CN-6
Zoro # G208856772
product price: $62.99
/pk 6, $10.50/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Scent Free
- Cleaner Container Size 32 oz
- Color Blue
- pH 10.5-11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNGLC32CN-6
- Zoro # G208856772
- UPC # 850855007576
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Glass Cleaner |
Fragrance | Scent Free |
Color | Blue |
pH | 10.5-11.5 |
Description
An ultra-concentrated, Ammonia-free, non-streaking, non-smearing, quick drying product that cleans and shines glass, mirrors, sinks, counter tops, stainless steel, and other washable surfaces. Can also be used as a light-duty cleaner on all surfaces not harmed by water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Dark Blue (56785)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- ECOSAFE-6400 35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB2844-8)
- ZOGICS Glass Cleaner, Blue, Scent Free (CLNGLC32CN)
- WINDEX Fresh Clean Scent All Purpose Cleaner With Vinegar Liquid 23 oz (70331)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 15-Gallon drum (60287-0000015)
- UNGER Easy Glide Cleaner 1 Gallon (FR380)
- SPRAYWAY Fresh Scent Glass Cleaner 19 oz Foam (50)
- SC JOHNSON Windex® Ammonia-D Glass Cleaner, Fresh, 32 Oz. Spray Bottle, 8/Carton (322338)
- WINDEX Liquid Glass Cleaner, 23 oz., Blue, Unscented, Trigger Spray Bottle, 8 PK (313042)
- Zogics Glass Cleaners