Shop All Hand Sanitizer Dispenser Refills
Zogics
Free Standing Wipes Dispenser, Z500S-Z500U - Dispenser and Wellness Wipes, 4PK
Mfr # ZZ500S-Z500U-Z1000-4
Zoro # G308856726
product price: $368.99
/pk 4, $92.25/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Color Black
- Includes Dispenser, Wellness Wipes (4 Rolls/Case)
- For Use With Zogics Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # ZZ500S-Z500U-Z1000-4
- Zoro # G308856726
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 4 |
Details
Color | Black |
Item | Wipes Dispenser |
Includes | Dispenser, Wellness Wipes (4 Rolls/Case) |
For Use With | Zogics Wipes |
Description
Do you need more flexibility in a wipe dispenser? Is your facility on a tight budget? Don't have wall space? You're not alone. Our Free Standing Wipes Dispenser is an affordable, attractive, and space efficient solution for many spaces. Zogics custom-fabricated steel floor stand has a dual purpose: it's an adjustable wipe dispenser that allows you to control tension so wipes dispense one at a time, and a trash receptacle in one
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29625)
- 3M Scrubbing Pad 5400N, 20", Green, PK5 (5400N 20 IN)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44517), White, 11.25" x 12.75" x 6.19" (Qty 1) (44517)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black, Citrus and Dispenser, 24PK (AF-DSP-BK-24-Citrus)
- ZOGICS Touch-Free Automatic Foam Hand Sanitizer Dispenser, 1000 mL, White (9327-951)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Black (TCS-B-83003-Bundle)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-Sur-Z2000-4)
- ZOGICS Foam Soap Dispenser, Touch-Free, Wall Mounted - White (SOAPDIS01FOAM-WH)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- GOJO TRUE FIT Wall Plate for LTX-7 Dispenser, White, PK12 (1390-WHT-12)
- Zogics Hand Sanitizer Dispenser Refills