Shop All Hand Sanitizer Dispenser Refills
Zogics
Free Standing Wipes Dispenser, Z500S-Z500U - Dispenser and Antibacterial Wipes, 4PK
Mfr # ZZ500S-Z500U-Z800-4
Zoro # G908856751
product price: $329.99
/pk 4, $82.50/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4
- Color Black
- For Use With Zogics Wipes
- Includes Dispenser, Antibacterial Wipes (4 Rolls/Case)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # ZZ500S-Z500U-Z800-4
- Zoro # G908856751
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 4 |
Details
Color | Black |
Item | Wipes Dispenser |
For Use With | Zogics Wipes |
Includes | Dispenser, Antibacterial Wipes (4 Rolls/Case) |
Description
Do you need more flexibility in a wipe dispenser? Is your facility on a tight budget? Don't have wall space? You're not alone. Our Free Standing Wipes Dispenser is an affordable, attractive, and space efficient solution for many spaces. Zogics custom-fabricated steel floor stand has a dual purpose: it's an adjustable wipe dispenser that allows you to control tension so wipes dispense one at a time, and a trash receptacle in one
- •Free Standing Wipes Dispenser, Z500S-Z500U is designed to dispense antibacterial wipes with ease.
- •The dispenser is made of durable plastic and is easy to clean.
- •The dispenser is designed to hold up to 4 rolls of wipes.
- •The dispenser has a sleek and modern design that will fit in any environment.
- •The dispenser is easy to use and requires no assembly.
- •The dispenser is designed to dispense one wipe at a time.
- •The dispenser is designed to be refillable and can be used with any brand of wipes.
- •The dispenser is designed to be wall mounted or free standing.
- •The dispenser is designed to be easy to refill and maintain.
- •The dispenser comes with 4 rolls of antibacterial wipes.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO HVAC Descaler w/RD-188, 1 qt., PK12 (NL001-Q12)
- PROTEAM 17" Crevice Tool (100108)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- HOMAX White Ring Remover Homax (2236)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Surface Wipes, Dispenser Only (Z700-Sur)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Black (TCS-B-83003-Bundle)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Black Powder Coated (Z650B-Z2000)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Silver (TCS-S-Z2000-Bundle)
- ZOGICS Wellness Center Wipes, 4PK (Z1000-4)
- ZOGICS Free Standing Wipes Dispenser, Dispenser Only (Z500S-Z500U)
- PURELL Hand Sanitizer, 450 mL, Citrus, PK6 (4450-06)
- Zogics Hand Sanitizer Dispenser Refills