Shop All All Purpose Cleaners
Zogics
Degreaser Cleaner, 32 oz Scent-Free
Mfr # CLNCLD32CN
Zoro # G308856733
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Scent-Free
- Form Detergent with hydrogen peroxide
- pH 4.0-5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNCLD32CN
- Zoro # G308856733
- UPC # 850855007477
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Scent-Free |
Item | Degreaser Cleaner |
Form | Detergent with hydrogen peroxide |
pH | 4.0-5.0 |
Description
A low toxicity, low VOC, readily biodegradable, hydrogen peroxide fortified, highly concentrated all-purpose cleaner that is specially designed to address the environmental, safety and health concerns facing today's housekeeping professional. The hydrogen peroxide oxidizes the soil and stains, destroys odors and provides color safe bleaching action. Can be used to clean most surfaces such as windows, walls, floors, tile and grout, washroom fixtures, tubs, showers, toilet bowls and urinals. No rinse required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Liquid Blue, 2 PK (670174)
- GOFER PARTS Replacement Squeegee - Rear (A) For Factory Cat 39-754L (GSQ1230AX)
- BISSELL COMMERCIAL Replacement Bags For Vacuum BGU1451T, 25 Pack (U1451PK25)
- SHANGHAI WORTH INT., LTD. GT60GAL PopUp Container (6072)
- ZOGICS General Purpose Cleaner, 32 oz Fresh (CLNGPC32CN)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free, 6 PK (CLNCLD32CN-6)
- FANTASTIK Kitchen Cleaner, 32 oz. Trigger Spray Bottle, Fresh Scent, 8 PK (306387)
- Zogics All Purpose Cleaners