Shop All All Purpose Cleaners
Zogics
Degreaser Cleaner, 32 oz Scent-Free, 6 PK
Mfr # CLNCLD32CN-6
Zoro # G108856797
product price: $54.19
/pk 6, $9.03/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Scent-Free
- Form Detergent with hydrogen peroxide
- pH 4.0-5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNCLD32CN-6
- Zoro # G108856797
- UPC # 850855007569
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Scent-Free |
Item | Degreaser Cleaner |
Form | Detergent with hydrogen peroxide |
pH | 4.0-5.0 |
Description
A low toxicity, low VOC, readily biodegradable, hydrogen peroxide fortified, highly concentrated all-purpose cleaner that is specially designed to address the environmental, safety and health concerns facing today's housekeeping professional. The hydrogen peroxide oxidizes the soil and stains, destroys odors and provides color safe bleaching action. Can be used to clean most surfaces such as windows, walls, floors, tile and grout, washroom fixtures, tubs, showers, toilet bowls and urinals. No rinse required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1245656)
- RECKITT BENCKISER LYSOL® Concentrate Disinfectant, 12 Oz. Bottle, 6/Carton (77500)
- SCOTT Jumbo, Continuous Sheets, White, 4 PK (3148)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- ZOGICS General Purpose Cleaner, 32 oz Fresh (CLNGPC32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free (CLNCLD32CN)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- ATTAX Heavy Duty Surface Cleaner, 5.28 gal. Citron (18-0105)
- Zogics All Purpose Cleaners