Shop All Hand Sanitizer Dispenser Refills
Zogics
Commercial Air Freshener Dispenser, Single Fan, Black, French Vanilla and Dispenser, 6PK
Mfr # AF-DSP-BK-6-FrenchVanilla
Zoro # G008856743
product price: $44.99
/pk 6, $7.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance French Vanilla
- Color Black
- Includes Dispenser + Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # AF-DSP-BK-6-FrenchVanilla
- Zoro # G008856743
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 6 |
Details
Fragrance | French Vanilla |
Color | Black |
Item | Air Freshener |
Includes | Dispenser + Refills |
Description
This commercial air freshener dispenser covers a wide area with a single fan. The Air Freshner includes all the features you'd expect from a battery operated air fan diffuser. This commercial dispenser is designed for use with our eco-friendly Natural Air Freshener Squares, one natural air freshener dispenser provides up to 300-500 square feet of odor control. Each air freshener square will be fragrant for approximately 1 month. The eco-friendly natural air freshener squares contains 100% pure fragrance oil for a long-lasting, pleasing scent. With no added VOCs volatile organic compounds, our air freshener fiber squares are 100% biodegradable and EnviroClean certified. Ideal for large spaces, this bestseller is offered in Citrus, White Tea Aloe, Vanilla, and Oceanside scents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-MST-EA (2505-SPH-MST-EA)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, White (DIS01FOAM-WH-CL)
- ZOGICS Touch-Free Automatic Foam Hand Sanitizer Dispenser, 1000 mL, White (9327-951)
- ZOGICS Floor Stand Wipe Dispenser and Wipes Bundle, Stainless Steel, Wellness Center Wipes, 24PK (Z650-S-Z1000-24)
- ZOGICS Wipes Dispenser, Upward Dispensing, Z500-U Dispenser and Sanitizing Wipes, 4PK (ZZ500-U-Z2000-4)
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Silver, Foam Sanitizer Dispenser (TCS-S-9325)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- Zogics Hand Sanitizer Dispenser Refills