Shop All Hand Sanitizer Dispenser Refills
Zogics
Commercial Air Freshener Dispenser, Single Fan, Black, French Vanilla and Dispenser, 12PK
Mfr # AF-DSP-BK-12-FrenchVanilla
Zoro # G608856792
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance French Vanilla
- Color Black
- Includes Dispenser + Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zogics
- MFR # AF-DSP-BK-12-FrenchVanilla
- Zoro # G608856792
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 12 oz |
Details
Fragrance | French Vanilla |
Color | Black |
Item | Air Freshener |
Includes | Dispenser + Refills |
Description
This commercial air freshener dispenser covers a wide area with a single fan. The Air Freshner includes all the features you'd expect from a battery operated air fan diffuser. This commercial dispenser is designed for use with our eco-friendly Natural Air Freshener Squares, one natural air freshener dispenser provides up to 300-500 square feet of odor control. Each air freshener square will be fragrant for approximately 1 month. The eco-friendly natural air freshener squares contains 100% pure fragrance oil for a long-lasting, pleasing scent. With no added VOCs volatile organic compounds, our air freshener fiber squares are 100% biodegradable and EnviroClean certified. Ideal for large spaces, this bestseller is offered in Citrus, White Tea Aloe, Vanilla, and Oceanside scents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, White, Aluminum/Plastic (29755)
- STONE CARE INTERNATIONAL 24 Oz. Granite & Stone Polish (5184)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- ZOGICS Disinfectant Wipes Dispenser, Powder Coated Floor Dispenser (Z650B)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser - Dispenser Only (Z650W)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Black (TCS-B-Z2000-Bundle)
- ZOGICS Tabletop Stainless Steel Wipe Dispenser (Z660)
- ZOGICS All-In-One Sanitizing Wipes Starter Kit, Silver (TCS-S-Z2000-Bundle)
- GOJO 1200mL ES4 Dispenser (5020-01)
- Zogics Hand Sanitizer Dispenser Refills