Shop All All Purpose Cleaners
Zogics
Cleaning Pack, 32 oz 6 PK
Mfr # CLNStarterPack-6
Zoro # G308856719
product price: $60.39
/pk 6, $10.07/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Standards EcoLogo Certified
- Features Concentrated
- Includes (1) Zogics General Purpose Cleaner Concentrate - 32 oz, (1) Zogics All Surface Neutral Cleaner Concentrate - 32 oz, (1) Zogics Organic Acid Restroom Cleaner Concentrate - 32 oz, (1) Zogics Non-Ammoniated Glass Cleaner Concentrate - 32 oz, (1) Zogics Peroxide Powered Cleaner and Degreaser Concentrate - 32 oz, (1) Zogics Rubber Sport Flooring Cleaner and Degreaser Concentrate - 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNStarterPack-6
- Zoro # G308856719
- UPC # 850855007651
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Item | Cleaning Pack |
Standards | EcoLogo Certified |
Features | Concentrated |
Includes | (1) Zogics General Purpose Cleaner Concentrate - 32 oz, (1) Zogics All Surface Neutral Cleaner Concentrate - 32 oz, (1) Zogics Organic Acid Restroom Cleaner Concentrate - 32 oz, (1) Zogics Non-Ammoniated Glass Cleaner Concentrate - 32 oz, (1) Zogics Peroxide Powered Cleaner and Degreaser Concentrate - 32 oz, (1) Zogics Rubber Sport Flooring Cleaner and Degreaser Concentrate - 32 oz |
Description
Try each of our EcoLogo certified products in our Zogics Clean Starter Pack. Designed with you in mind, our concentrated products are cost effective, simple and precise. Our Zogics Clean lineup covers full facility cleaning needs, from general purpose cleaners to restroom cleaners and rubber floor cleaners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Block Oil for Wood & Bamboo - 12oz (22163)
- DRY COAT Rust Preventative, Water Based (DC5)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- ZOGICS General Purpose Cleaner, 32 oz Fresh (CLNGPC32CN)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free (CLNCLD32CN)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free, 6 PK (CLNCLD32CN-6)
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- Zogics All Purpose Cleaners