Shop All All Purpose Cleaners
Zogics
All Surface Neutral Cleaner, 32 oz
Mfr # CLNNEC32CN
Zoro # G808856790
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Packaging Type Bottle
- Features Concentrated
- Application All Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNNEC32CN
- Zoro # G808856790
- UPC # 850855007514
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Item | All Surface Neutral Cleaner |
Packaging Type | Bottle |
Features | Concentrated |
Application | All Surfaces |
Description
A low toxicity, low VOC, readily biodegradable, concentrated floor cleaner that is specially designed for everyday floor cleaning. It removes routine soils from all types of floors. Excellent for use in mop and bucket cleaning or automatic floor scrubbers. Neutral pH will not harm floor finishes. No rinsing required. May also be used as a light duty spray and wipe cleaner for multiple surfaces not harmed by water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- UNIVERSAL BRUSH Universal Brush DS-22 Dirt Skirt - 22 inch (DS-22)
- GRIMESTOPPERS Hd Hand Wipes Fresh 150Ct (00291)
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free, 6 PK (CLNCLD32CN-6)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- ZOGICS All Surface Neutral Cleaner, 32 oz 6 PK (CLNNEC32CN-6)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free (CLNCLD32CN)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- Zogics All Purpose Cleaners