Shop All All Purpose Cleaners
Zogics
All Surface Neutral Cleaner, 32 oz 6 PK
Mfr # CLNNEC32CN-6
Zoro # G408856770
product price: $39.89
/pk 6, $6.65/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Application All Surfaces
- Features Concentrated
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zogics
- MFR # CLNNEC32CN-6
- Zoro # G408856770
- UPC # 850855007590
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Item | All Surface Neutral Cleaner |
Application | All Surfaces |
Features | Concentrated |
Packaging Type | Bottle |
Description
A low toxicity, low VOC, readily biodegradable, concentrated floor cleaner that is specially designed for everyday floor cleaning. It removes routine soils from all types of floors. Excellent for use in mop and bucket cleaning or automatic floor scrubbers. Neutral pH will not harm floor finishes. No rinsing required. May also be used as a light duty spray and wipe cleaner for multiple surfaces not harmed by water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Stainless Soap Dispenser Horizontal (0345)
- CENTRAL BRASS Single Hole Deck Mount Electronic Sensor Soap Dispenser in Matte Black (2099-MB)
- SEVENTH GENERATION HAND WASH FREE&CLN 12OZ (67232151)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free, 6 PK (CLNCLD32CN-6)
- ZOGICS Cleaning Pack, 32 oz 6 PK (CLNStarterPack-6)
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- ZOGICS Degreaser Cleaner, 32 oz Scent-Free (CLNCLD32CN)
- ZOGICS General Purpose Cleaner, 32 oz Fresh (CLNGPC32CN)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- Zogics All Purpose Cleaners