Shop All Shampoos
Zogics
3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 4PK
Mfr # BWCA128-4
Zoro # G508658410
product price: $67.55
/pk 4, $16.89/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Gallon
- Fragrance Citrus/Aloe
- Uses Dispenser Zogics Soap Dispensers
- Application Hands & Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 Gallon |
Details
Item | Personal Soap, Body Wash & Shampoo |
Fragrance | Citrus/Aloe |
Uses Dispenser | Zogics Soap Dispensers |
Application | Hands & Body |
Description
Getting a head-to-toe clean just got easier. Our plant-based shower gel triples as a luxurious body wash, hand soap, and shampoo. This 3-in-1 multitasking formula makes lathering up and stocking the bath a virtual breeze. Infused with essential oils, botanical extracts, and a citrus and aloe scent, this invigorating wash nourishes and hydrates skin and hair. We created our shower gel without parabens, phthalates, EDTA, or dyes, so it's gentle enough for everyday use. Zogics 3-in-1 Soap features a fresh Citrus + Aloe scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Telescopic Probe (8316530)
- CREST HEALTHCARE Adapter, Type Y2 (CA04S04N1-01)
- MENNEN Mennen Regular Speed Stick Antiperspirant 1.8 oz., PK12 (194022)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 1 gallon (BWCA128-Single)
- ZOGICS Shampoo, Citrus and Aloe, 4PK (SCA128-4)
- ZOGICS Shampoo, Citrus and Aloe, 1 gallon (SCA128-Single)
- DOVE Dove Men+Care Charcoal Fortifying Shampoo 12 oz. Bottle, PK6 (000000000067220)
- OASIS Conditioning Shampoo, Clean Scent, 30mL, PK288 (SH-OAS-BTL-1709)
- HEAD & SHOULDERS 2-In-1 Classic Clean Shampoo/Conditioner 8.45 fl. oz., PK6 (90161)
- GOOD DAY Conditioning Shampoo, 0.25 oz Tube, PK500 (485)
- Zogics Shampoos