Shop All Submersible Sewage Pumps
Zoeller
Wastewater Pump
Mfr # 661-0059
Zoro # G100489474
product price: $4,684.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,684.99
Free 30-Day Returns
Key Features
- HP 7-1/2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 590 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 661-0059
- Zoro # G100489474
- UPC # 53514479664
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Cord Length | 25 ft |
Width at Widest Point | 17 9/16 in |
Overall Height | 29 1/4 in |
Discharge Dia. | 3 in |
Min. Sump Pit Dia. | 30 in |
Manufacturers Warranty Length | 3 yr |
Description
Wastewater Pump, HP 7-1/2, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 11, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 590 gpm, Flow Rate @ 15 Ft. of Head 555 gpm, Flow Rate @ 20 Ft. of Head 510 gpm, Flow Rate @ 40 Ft. of Head 305 gpm, Flow Rate @ 60 Ft. of Head 45 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V (2YEW5)
- DAYTON Impeller (PP18004AG)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Tether (HT41A)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V (E264)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- ZOELLER Preassembled Simplex Sewage Package with M264 Pump (912-0007)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- ZOELLER Waste-Mate 1/2 HP 3" Manual Submersible Sewage Pump 115V (N282)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 230V (E284)
- Zoeller Submersible Sewage Pumps