Shop All Submersible Sewage Pumps
Zoeller
Wastewater Pump
Mfr # 651-0078
Zoro # G900489391
product price: $3,581.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,581.99
Free 30-Day Returns
Key Features
- HP 5
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 490 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 651-0078
- Zoro # G900489391
- UPC # 53514479657
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Overall Height | 29 1/4 in |
Width at Widest Point | 17 5/16 in |
Manufacturers Warranty Length | 3 yr |
Min. Sump Pit Dia. | 30 in |
Discharge Dia. | 4 in |
Cord Length | 25 ft |
Description
Wastewater Pump, HP 5, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 7.6, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 490 gpm, Flow Rate @ 15 Ft. of Head 445 gpm, Flow Rate @ 20 Ft. of Head 398 gpm, Flow Rate @ 40 Ft. of Head 175 gpm, Flow Rate @ 60 Ft. of Head 0 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3700 Automatic Bilge Pump - 12V (55S)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1-1/2" FNPT (DB7P-M226)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0001)
- ZOELLER 1/2 hp Residential Grinder Pump (803-0001)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (E267)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (F267)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 230V (4HU88)
- Zoeller Submersible Sewage Pumps