Shop All Submersible Sewage Pumps
Zoeller
Wastewater Pump
Mfr # 651-0077
Zoro # G300489403
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,016.99
Free 30-Day Returns
Key Features
- HP 5
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 490 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 651-0077
- Zoro # G300489403
- UPC # 53514479640
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Manufacturers Warranty Length | 3 yr |
Discharge Dia. | 3 in |
Min. Sump Pit Dia. | 30 in |
Cord Length | 25 ft |
Width at Widest Point | 17 9/16 in |
Overall Height | 29 1/4 in |
Description
Wastewater Pump, HP 5, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 7.6, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 490 gpm, Flow Rate @ 15 Ft. of Head 445 gpm, Flow Rate @ 20 Ft. of Head 398 gpm, Flow Rate @ 40 Ft. of Head 175 gpm, Flow Rate @ 60 Ft. of Head 0 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Seat (780138)
- DAYTON Brass 1/8 HP Centrifugal Pump 12V (5PXX4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- VERSA-MATIC Polypro Bunan Kit (PVM1.0 BN KIT)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- ZOELLER Sewage Package System (912-1165)
- ZOELLER Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System (912-1141)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0001)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 460V (WS3034D3)
- Zoeller Submersible Sewage Pumps