Shop All Submersible Sewage Pumps
Zoeller
Wastewater Pump
Mfr # 641-0073
Zoro # G100489399
product price: $3,148.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,148.99
Free 30-Day Returns
Key Features
- HP 3
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 410 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 641-0073
- Zoro # G100489399
- UPC # 53514479619
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 1/2 in |
Cord Length | 25 ft |
Width at Widest Point | 17 9/16 in |
Manufacturers Warranty Length | 3 yr |
Discharge Dia. | 3 in |
Min. Sump Pit Dia. | 30 in |
Overall Height | 29 1/4 in |
Description
Wastewater Pump, HP 3, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 4.8, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Tandem Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 410 gpm, Flow Rate @ 15 Ft. of Head 355 gpm, Flow Rate @ 20 Ft. of Head 300 gpm, Flow Rate @ 40 Ft. of Head 50 gpm, Flow Rate @ 60 Ft. of Head 0 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-650)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- DAYTON Rotary Gear Pump Head, 1 In., 3 HP (4KHN9)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 230V (E284)
- ZOELLER Waste-Mate 2 in. 1/2 HP High Head Submersible Sewage Pump (292-0002)
- ZOELLER Wastewater Pump (641-0072)
- ZOELLER Sewage Package System (912-1164)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- ZOELLER 1 hp Cast Iron Grinder Pump (915-0086)
- K2 PUMPS Contractor Series 1 HP 2" Manual Sewage Pump, 230 Volt, 7 Amp, Cast Iron (SWW10007K)
- Zoeller Submersible Sewage Pumps