Shop All Submersible Sewage Pumps
Zoeller
Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V
Mfr # E264
Zoro # G2847031
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # E264
- Zoro # G2847031
- UPC # 053514093426
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Height | 14-3/4" |
Cord Length - Pumps | 15 ft. |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 2" |
Cord Length | 15 ft |
Diameter | 13-1/8" |
Min. Sump Pit Dia. | 18 in |
Overall Height | 14 3/4 in |
Discharge Dia. | 2 in |
Body Dia. | 13 1/8 in |
Description
Sewage Ejector Pump, HP 4/10, Rated Voltage 230V AC, Phase - Pumps 1, Amps 4.70, Motor Type Hermetically-Sealed, Oil-Filled, Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point 12 1/2 in, Off Point 4 1/2 in, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Max. Diameter Solids 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SUMP PUMP 1/3HP 2520GPH (1073-0001)
- FJC O-Ring Kit, Domestic, 34 Sizes, 350Pc (4275)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- DAYTON Hand Nozzle, Polypropylene (1DLU2)
- ZOELLER Sewage Package System (912-1164)
- ZOELLER Wastewater Pump (641-0072)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- ZOELLER Waste-Mate 2 in. 1/2 HP High Head Submersible Sewage Pump (292-0002)
- ZOELLER Waste-Mate 2 HP 2" Auto Submersible Sewage Pump 230V Tether (WD295)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 230V (4LE17)
- Zoeller Submersible Sewage Pumps