Shop All Submersible Sewage Pumps
Zoeller
Waste-Mate 3 in. 1/2 HP High Head Submersible Sewage Pump
Mfr # 292-0001
Zoro # G005651013
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Phase - Pumps 1
- Max. Head 42 ft
- Impeller Material Bronze
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 292-0001
- Zoro # G005651013
- UPC # 53514368654
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Cord Length | 20 ft |
Width | 11-3/4 in |
Height | 21-1/4 in |
Length | 14-3/4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller High Pressure, Neoprene (8983-0005)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 60 GPM (PW10A-AAP-AAA)
- ZOELLER SUB SEWAGE PUMP 1/2HP CI (1263-0001)
- ZOELLER 912 Series 115V 2/5 hp 90 gpm Polyethylene Sewage Pump (912-0005)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V (E264)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (F267)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- ZOELLER "WasteMate" High Head Sewage Pump (295-0004)
- Zoeller Submersible Sewage Pumps