Shop All Submersible Sewage Pumps
Zoeller
Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump
Mfr # 266-0005
Zoro # G805651046
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Phase - Pumps 1
- Impeller Material Engineered Plastic
- Cord Length 10 ft
- Amps 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 266-0005
- Zoro # G805651046
- UPC # 53514017606
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Cord Length | 10 ft |
Width | 11 in |
Height | 16-1/4 in |
Length | 13-1/2 in |
Details
HP | 0.5 |
Phase - Pumps | 1 |
Impeller Material | Engineered Plastic |
Amps | 10.4 |
Material | Cast Iron |
Item | Sewage Pump |
Pump RPM | 1750 |
Motor Type | Split Phase or 3 Phase |
Voltage | 115V |
Agency Compliance | CSA Certified |
Discharge NPT | 2 in |
Application | Sewage |
Discharge Configuration | Vertical |
Style Name | Waste Mate |
Flow Rate | 128 GPM |
End Connection | NPT |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Main Shaft For Single Head, PK2 (MCFC5AD)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB79)
- SJE-RHOMBUS Oil Spotter, 230V, w/Remote Alarm (1037723)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB04SA-VVC9-XXX)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 460V (G267)
- ZOELLER Wastewater Pump (661-0059)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- ZOELLER 1 hp Residential Grinder Pump (807-0002)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0001)
- ZOELLER Waste-Mate 1/2 hp 115V 10.4A 2 in. Sewage Pump System (912-1143)
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases (132754)
- Zoeller Submersible Sewage Pumps