Shop All Submersible Sewage Pumps
Zoeller
Waste Mate 179 gpm 1 hp 230V Sewage Pump
Mfr # 284-0003
Zoro # G705651061
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Phase - Pumps 1
- Impeller Material Cast Iron
- Material Cast Iron
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 284-0003
- Zoro # G705651061
- UPC # 53514018580
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Cord Length | 10 ft |
Height | 21-1/4 in |
Width | 11-3/4 in |
Length | 14-3/4 in |
Details
HP | 1 |
Phase - Pumps | 1 |
Impeller Material | Cast Iron |
Material | Cast Iron |
Pump Body Material | Cast Iron |
Item | Sewage Pump |
Voltage | 230V |
Discharge NPT | 2 in |
Pump RPM | 1750 |
Motor Type | Permanent Split Capacitor or 3 Phase |
Amps | 8.9 |
Agency Compliance | CSA Certified; UL Listed |
Application | Sewage |
Discharge Configuration | Vertical |
End Connection | NPT |
Flow Rate | 179 GPM |
Style | Waste Mate |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 120 psi Max Pressure (VP10)
- LITTLE GIANT PUMP Pump Submersible 170 Gph (566608)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203004120)
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 24 In (AB-70010)
- ZOELLER Sewage Package System (912-1165)
- ZOELLER 230 V Single Phase Effluent/Sewage Pump (270-0004)
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump (266-0005)
- ZOELLER Waste-Mate 2 in. 1/2 HP High Head Submersible Sewage Pump (292-0002)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0001)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0001)
- Zoeller Submersible Sewage Pumps