Shop All Sump Pump Systems & Basins
Zoeller
Unders Sink Drain Pump System
Mfr # 1104-0007
Zoro # G910777808
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Basin Capacity 5 gal
- Cord Length 9 ft
- Pump Body Material Cast Iron
- Amps 5.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 1104-0007
- Zoro # G910777808
- UPC # 053514342517
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Cord Length | 9 ft |
Details
HP | 1/3 hp |
Basin Capacity | 5 gal |
Pump Body Material | Cast Iron |
Amps | 5.5 A |
Switch Actuation | Vertical Float |
Impeller Material | Engineered Plastic |
Switch Electrical Connection | Integral |
Flow Rate @ 10 Ft. of Head | 30 gpm |
Item | Sink Drain Pump System |
Flow Rate @ 5 Ft. of Head | 38 gpm |
Description
Sink Drain Pump System, HP 1/3 hp, Amps 5.5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Impeller Material Engineered Plastic, Basin Capacity 5 gal, Flow Rate @ 5 Ft. of Head 38 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Cord Length 9 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Pump-115V Submersible Rotating Volute (GR210A)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- WESTERN INTERNATIONAL Western Global Fuel Level Gauge - Fits FCP250 & FCP500 (8680-01343)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- ZOELLER Sump Basin, Height 22 In, 22 gal. (31-0444)
- ZOELLER 24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover (31-0866)
- ZOELLER Poly Synthetic Fiber Extension Basin (31-1473)
- ZOELLER Crawl Space System, 3/10 HP, 115 V, 9.7 A (108-0001)
- ZOELLER Basin, Radon Sump (31-0249)
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- JACKEL 18 in. W X 30 in. D Round Sewage Basin (SF30BA)
- Zoeller Sump Pump Systems & Basins