Shop All Level Switches
Zoeller
Tethered Float Switch
Mfr # 10-5116
Zoro # G500489425
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CSA
- Contact Default Normally Open
- Amps 15 A
- Off Point Adjustable
- On Point Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-5116
- Zoro # G500489425
- UPC # 53514479428
- Country of Origin United States
- Category Level Switches
Dimensions
Float Dia. | 6 1/2 in |
Cord Length | 15 ft |
Float Length | 18 in |
Details
Agency Compliance | CSA |
Contact Default | Normally Open |
Amps | 15 A |
Off Point | Adjustable |
On Point | Adjustable |
Includes | Mounting Clamp |
For Use With | Combination Starter on 3 Ph Pumps |
Max. Liquid Temp. | 140 Degrees F |
Switch Actuation | Tethered Mechanical Float Switch |
Float Material | Polypropylene, PVC |
Electrical Connection | Piggyback |
Rated Voltage | 115V AC |
Item | Tethered Float Switch |
NEC Cord Designation | SJOW |
Description
Tethered Float Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Sensing Probe, 63 In (E43210)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- ALEMITE Loader Pump (AL7538-4)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- ZOELLER Stainless Steel Float Switch (10-0438)
- ZOELLER 115V 13 Amp 1Ph Piggyback Float Switch (10-0034)
- ZOELLER 230V 13A Float Switch (10-0035)
- ZOELLER 13A 20 ft. Plastic 115V Pump Switch (10-0063)
- ZOELLER 115V 15 Amp Piggyback Float Switch (10-0032)
- ZOELLER Plastic Pump Switch (10-0689)
- APG Kari float switch - pump down & isolated high alarm (KA-3HE)
- Zoeller Level Switches