Shop All Battery Backup Sump Pumps
Zoeller
Sump/Battery Back-Up System, Pump HP 1/3, Width: 11"
Mfr # 508-0018
Zoro # G3998843
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/10 (Primary); 1/3 (Secondary)
- Body Material Cast Iron (Primary); Plastic (Secondary)
- Alarm Output Audible, Phone System, Visual, WiFi
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 34.0 gpm (Primary); 30.0 gpm (Secondary)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 508-0018
- Zoro # G3998843
- UPC # 053514454487
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Cord Length | 9 ft |
Max. Dia. Solids (In.) - Back-Up | 1/4 |
Length | 20" |
Height | 20-1/2" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 20 1/2 in |
Cord Length - Pumps | 9 ft. |
Max. Diameter Solids | 1/2 in |
Width | 11" |
Diameter | 18" |
Primary Pump Maximum Solids Diameter | 1/2 in |
Width at Widest Point | 11 in |
Primary Pump Overall Height | 20 1/2 in |
Primary Pump Width at Widest Point | 11 in |
Discharge Dia. | 1 1/2 in |
Body Dia. | 18 in |
Description
Sump/Battery Back-Up System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPELLER Flow Meter, Impeller, Stainless Steel (8SDI1D2N00-0200)
- POND BOSS Fountain Pump, ABS, 3/64HP, 4 psi, LED Light (52343)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NP)
- A.R. NORTH AMERICA Unloader, Zeromatic (AR2907)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- ZOELLER Aquanot Fit 1/2 HP Battery Powered Sump Pump (508-0016)
- ZOELLER Primary Sump Pump, 3/10 HP, 2580,115/120 V (508-0010)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3 (508-0017)
- ZOELLER Battery Back Up (508-0021)
- Zoeller Battery Backup Sump Pumps