Shop All Submersible Sump Pumps
Zoeller
SUMP PUMP 1/3HP 2520GPH
Mfr # 1073-0001
Zoro # G2717921
product price: $177.99
/ea
Free Shipping & Returns
$177.99
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
- Brand Zoeller
- MFR # 1073-0001
- Zoro # G2717921
- UPC # 54757098520
- Country of Origin Taiwan, Province of China
- Category Submersible Sump Pumps
Description
Model 1073-0001 Protect your basement or crawl space with the Zoeller pro 0.33 HP sump pump. This pump features a premium electro-magnetic float switch for reliable water removal and long pump life. The 0.33 HP pump quickly eliminates water from your sump pit providing up to a 42 GPM. The rugged cast iron construction and non-clogging vortex impeller provides long-term peace of mind. Instructions and a quick-start guide are included for your convenience to ensure easy installation and operation for this Zoeller pro sump pump.
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
- SPRINGER PARTS Taco® Standard Service Pump Repair Kit; Replaces Taco® P/N 953-1549-6BRP (FK0915496XXX11SP)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 460V (4LE19)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N137)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 230V None (E57)
- ZOELLER Zoeller 4003460 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (4003460)
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N98)
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether (BN2057)
- ZOELLER Sump Pump, Back-Up, Water-Powered (540-0006)
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 115 No Switch Included (4LA43)
- Zoeller Submersible Sump Pumps