Shop All Effluent Pumps
Zoeller
Submersible Effluent Pump, 2hp, 6A
Mfr # G189
Zoro # G3236256
product price: $2,118.99
/ea
Free Shipping & Returns
$2,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # G189
- Zoro # G3236256
- UPC # 053514093600
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Height | 18-9/16" |
Cord Length | 20 ft |
Cord Length - Pumps | 20 ft. |
Min. Sump Pit Dia. | 24 in |
Width | 8" |
Max. Dia. Solids | 3/4" |
Length | 12-3/4" |
Diameter | 12-3/4" |
Manufacturers Warranty Length | 1 yr |
Minimum Water Depth | 24 in |
Overall Height | 18 9/16 in |
Width at Widest Point | 8 in |
Body Dia. | 12 3/4 in |
Discharge Dia. | 1 1/2 in |
Description
Effluent Pump, HP 2, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 6, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 140 gpm, Flow Rate @ 15 Ft. of Head 133 gpm, Flow Rate @ 20 Ft. of Head 130 gpm, Flow Rate @ 40 Ft. of Head 109 gpm, Flow Rate @ 60 Ft. of Head 85 gpm, Flow Rate @ 80 Ft. of Head 51 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Variable Area Flowmeter, 104 Scfh Glass Flmtr (VA1043)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (MS5917)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0005)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- DAYTON Pump, Effluent, 2 HP (4LE13)
- Zoeller Effluent Pumps