Shop All Effluent Pumps
Zoeller
Submersible Effluent Pump, 1/2hp, 4.7A
Mfr # E98
Zoro # G2357467
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # E98
- Zoro # G2357467
- UPC # 053514094058
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 1/2 in |
Diameter | 10-1/8" |
Max. Dia. Solids | 1/2" |
Cord Length - Pumps | 15 ft. |
Height | 12" |
Manufacturers Warranty Length | 3 yr |
Cord Length | 15 ft |
Length | 10-1/8" |
Min. Sump Pit Dia. | 18 in |
Width | 7-7/8" |
Minimum Water Depth | 18 in |
Body Dia. | 10 1/8 in |
Overall Height | 12 in |
Width at Widest Point | 7 7/8 in |
Discharge Dia. | 1 1/2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 4.7, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 10 1/8 in, Width at Widest Point 7 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPM9ZN006G (PPM9ZN006G)
- DAYTON Bronze/Brass 1/3 HP Centrifugal Pump 115/230V (2ZWR4)
- PACFAB Pacfab 357228 Pentair Optiflo Pump Pot (357228)
- ZOELLER 1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical (MX292)
- ZOELLER Submersible Effluent Pump, 4/10hp, 8.5A (N152)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 10.7A 1/2 hp 93 gpm NPT Cast Iron Effluent Pump (137-0001)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ZOELLER 115V 1/3 HP High Head Effluent Pump With Variable Level Float Switch (151-0005)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- Zoeller Effluent Pumps