Shop All Check Valves
Zoeller
Silent PVC Full Flow Check Valve 3"
Mfr # 30-0044
Zoro # G2358492
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Solvent Weld
- Connection Solvent Weld
- Body Material PVC
- Max. Temp. 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 30-0044
- Zoro # G2358492
- UPC # 053514289751
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 9 5/8 in |
Pipe or Tube Size - Check Valves | 3 in |
Size | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Solvent Weld x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Rubber, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 50 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes, Application - Valves Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-8)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- ZOELLER 1-1/2" Socket PVC Union Check Valve (30-0102)
- ZOELLER 1-1/2 in. FNPT Cast Iron Check Valve (30-0164)
- ZOELLER Check Valve, 10.5 in Overall L (30-0259)
- ZOELLER Silent Combo Swing Check Valve 1-1/2" (30-0046)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- Zoeller Valves