Shop All Toilet and Urinal Accessories
This Product is Discontinued
Zoeller
Sewage Removal System, 1/2 HP, 115 Volts (Discontinued)
Mfr # 202-0006
Zoro # G5733637
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes ADA Compliant Toilet With Elongated Bowl, Connections, Grinder Pump, Grinder Tank, Seals, Toilet, Toilet Tank
- GPM of Water @ 25 Ft. of Head 16
- Motor RPM 3,450 RPM
- Input Phase AC 1
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 202-0006
- Zoro # G5733637
- UPC # 053514309374
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Size | 16 Gauge, 3 Conductor |
Tank Width | 9" |
Basin Height | 12-3/4" |
Tank Length | 18-5/8" |
Cord Length | 9 ft. |
Cord Length - Pumps | 9 ft. |
Pump Discharge Diameter | 1" |
Max. Diameter Solids | 2" |
Vent Size | 1-1/2" |
Inlet Dia. | 2" |
Description
Macerating Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.