Shop All Submersible Sewage Pumps
Zoeller
Sewage Pump with Mechanical Float Switch
Mfr # 282-0001
Zoro # G605651031
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Nominal Voltage 115V
- Phase - Pumps 1
- Impeller Material Cast Iron
- Height 21-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 282-0001
- Zoro # G605651031
- UPC # 53514018344
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Height | 21-1/4 in |
Length | 14-3/4 in |
Width | 11-3/4 in |
Details
HP | 1/2 hp |
Nominal Voltage | 115V |
Phase - Pumps | 1 |
Impeller Material | Cast Iron |
Agency Compliance | CSA Certified |
Voltage | 115V |
Motor Type | Permanent Split Capacitor |
Amps | 10.3 A |
Item | Sewage Pump |
Pump RPM | 1750 |
Material | Cast Iron |
Discharge NPT | 2 in |
Standards | CSA Certified |
Application | Sewage |
Flow Rate | 179 gpm |
Discharge Configuration | Vertical |
Style | Waste Mate |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINGXIAO PUMP Lingxiao Pump IMP-48WUA1501C 1.5HP Pump Impeller (IMP-48WUA1501C)
- FLOJET Strainer, In Line, 3/8", FNPT (01740375G)
- SKIDMORE Gasket Seal Plate (51290)
- FILL-RITE Polyprop Suction Pipe Assembly (30F1879)
- ZOELLER Sewage Pump (264-0045)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D293)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V (E264)
- ZOELLER Waste-Mate 1 HP 3" Auto Submersible Sewage Pump 230V Vertical (D284)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V (N292)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520150)
- Zoeller Submersible Sewage Pumps