Shop All Submersible Sewage Pumps
Zoeller
Sewage Pump
Mfr # 264-0045
Zoro # G200489381
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Float
- Body Material Cast Iron
- Flow Rate @ 10 Ft. of Head 60 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 264-0045
- Zoro # G200489381
- UPC # 53514479534
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Min. Sump Pit Dia. | 18 in |
Discharge Dia. | 2 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 14 3/4 in |
Width at Widest Point | 13 1/8 in |
Description
Sewage Pump, HP 4/10, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 9.4, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Float, Switch Electrical Connection Piggyback, On Point 12 1/2 in, Off Point 4 1/2 in, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Flow Rate @ 40 Ft. of Head 0 gpm, Flow Rate @ 60 Ft. of Head 0 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- ZOELLER 1 hp Cast Iron Grinder Pump (915-0086)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380P, 197082)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- ZOELLER Waste-Mate 1/2 hp 115V 10.4A 2 in. Sewage Pump System (912-1143)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 230V (E295)
- ZOELLER Waste-Mate 3 HP 4" Manual Submersible Sewage Pump 460V (G405)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 230V (E264)
- ZOELLER Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical (M292)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Submersible Sewage Pump 115V (WW0511)
- Zoeller Submersible Sewage Pumps