Shop All Submersible Sewage Pumps
Zoeller
Sewage Package System
Mfr # 912-1164
Zoro # G000488089
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation Float
- Flow Rate @ 10 Ft. of Head 60 gpm
- Max. Head 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 912-1164
- Zoro # G000488089
- UPC # 53514479688
- Country of Origin United States
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Vent Size | 2 in |
Pump Discharge Diameter | 2 in |
Cord Length | 20 ft |
Basin Height | 30 in |
Manufacturers Warranty Length | 3 yr |
Inlet Dia. | 2 in |
Basin Dia. | 18 in |
Description
Sewage Package System, HP 4/10, Number of Pumps 1, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Switch Actuation Float, Switch Electrical Connection Piggyback, Pump Body Material Cast Iron, Basin Material Polyethylene, Flow Rate @ 5 Ft. of Head 90 gpm, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 23 gpm, Max. Diameter Solids 2 in, Cord Length 20 ft, Max. Liquid Temp. 130 Degrees F, Max. Head 18 ft, RPM 1,725 RPM, Duty Cycle Intermittent, Basin Capacity 41 gal, Basin Dia. 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3413G (PPL3413G)
- DAYTON Rotary Gear Pump Head, 1 In. , 1 (4KHK6)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- ZOELLER Waste Mate 2 in. 1/2 hp Sewage Pump with Mechanical (266-0001)
- ZOELLER Wastewater Pump (641-0073)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V (E267)
- ZOELLER Sewage Pump with Mechanical Float Switch (264-0002)
- ZOELLER 1/2 hp Non-Automatic Residential Grinder Pump (803-0002)
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 230V (E284)
- Zoeller Submersible Sewage Pumps