Shop All Water Heater Parts
Zoeller
Scale Removal System
Mfr # 109-0005
Zoro # G2361615
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Height (In.) 15 in
- For Use With Tankless Heaters
- Includes 1/6 hp Pump, Fittings, Poly Tank with Sealed Cover, Stainless Steel Braided Hoses
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoeller
- MFR # 109-0005
- Zoro # G2361615
- UPC # 053514268350
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 15 in |
Width (In.) | 15 in |
Length (In.) | 18 in |
Connection Size | 3/4 in |
Dia. (In.) | 14 1/2 in |
Cleaner Container Size | 2 gal |
Fitting Size | 3/4 in |
Details
Item | Pump & Descaling Kit |
Material of Construction | Plastic |
For Use With | Tankless Heaters |
Includes | 1/6 hp Pump, Fittings, Poly Tank with Sealed Cover, Stainless Steel Braided Hoses |
Voltage | 115 V |
HP | 1/6 hp |
Application | Removes Line Build-Up In Tankless Water Heating Units |
Amps | 3 A |
Connection Type | NPT |
Accessory Type | Scale Removal System |
Operating Voltage | 115V AC |
Removes | Lime |
Product Type | Pump and Descaling Kit |
Maximum Horsepower | 1/6 hp |
Fitting Type | NPT |
Current | 3 A |
Description
Pump & Descaling Kit, Cleaner Container Size 2 gal, Operating Voltage 115V AC, Removes Lime, Product Type Pump and Descaling Kit, Current 3 A, Fitting Size 3/4 in, Fitting Type NPT, For Use With Tankless Heaters, Includes 1/6 hp Pump, Fittings, Poly Tank with Sealed Cover, Stainless Steel Braided Hoses, Maximum Horsepower 1/6 hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, S/T (TBB1007CPEG)
- KOHLER Plunger Arm Service Kit, Lh (1089000)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- RULE 98B Shower Drain Box; 800 GPH; 12V (98B)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- A.O. SMITH 9003563005 Kit Burner Assy Nat (9003563005)
- WATTS Plt-12 Expansion Tank (0067371)
- BLACK SWAN Water Heater Stand 24" X 24" X 18" (17630)
- RHEEM EZ-Link Cable Connector, 72 In. (RTG20040)
- CAMCO Drain Pan Tankless W/Pvc Fitng (11470)
- Zoeller Water Heater Parts