Shop All Pump Control Boxes
Zoeller
Reversing Kit, 3 Ph, 200/230/480V, 20 Amp
Mfr # 10-0353
Zoro # G2273564
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 200/230/480
- Number of Pumps Controlled 1
- Height (In.) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-0353
- Zoro # G2273564
- UPC # 053514246440
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 22 |
Width (In.) | 19 |
Depth (In.) | 10 |
Manufacturers Warranty Length | 2 yr |
Depth | 10 in |
Width | 19 in |
Height | 22 in |
Details
Phase | 3 |
Phase - Pumps | 3 |
Voltage | 200/230/480 |
Number of Pumps Controlled | 1 |
Enclosure Type | NEMA 4X |
Amps | 20 |
For Use With | 4HEW8 |
Type | Simplex Reversing Box |
Item | Pump Reversing Kit |
Mounting | Wall |
Includes | Reversing Mechanisms and Capacitors |
Switch Actuation | No Switch Included |
Location | Indoor/Outdoor |
Rated Voltage | 200/230/480V AC |
Compatible Pump Type | Sewage |
Description
Pump Reversing Kit, Includes Reversing Mechanisms and Capacitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- RULE Rule Industries RM800B Rule-Mate Bilge Pump 800 Gph (RM800B)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- ECO-FLO 1-1/2 HP Control Box (EFCB15)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- PULSAFEEDER MVECXXXPA-XXX-XXX MicroVision EX Cooling Tower Controller, CONT, MVEX, C, P, A. 4 Relays (MVECXXXPA-XXX-XXX)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- DAYTON Motor/Pump Control Box, 208/240/480V (2PZH4)
- Zoeller Pump Control Boxes