Shop All Flow Rate Sensors
This Product is Discontinued
Zoeller
Residential Alternator System, 115V, 1 Ph (Discontinued)
Mfr # 10-0804
Zoro # G0954642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Residential
- Mounting Wall
- Voltage 115
- Width (In.) 7-3/4
- Enclosure Type NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-0804
- Zoro # G0954642
- UPC # 053514231033
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Width (In.) | 7-3/4 |
Depth (In.) | 1-1/4 |
Height (In.) | 10-1/4 |
Width | 7.75 in |
Height | 10.25 in |
Cord Length | 9 ft |
Manufacturers Warranty Length | 1 yr |
Depth | 1.25 in |
Details
Item | Pump Control Panel |
Type | Residential |
Mounting | Wall |
Voltage | 115 |
Enclosure Type | NEMA 1 |
Amps | 0 to 12 |
Phase | 1 |
Includes | Alarm Float |
Motor/Pump HP | 1/2 hp |
Phase - Pumps | 1 |
Compatible Pump Type | Sump |
Location | Indoor/Outdoor |
Rated Voltage | 115V AC |
Number of Pumps Controlled | 2 |
Switch Actuation | No Switch Included |
Description
Pump Control Panel, Includes Alarm Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.