Shop All Submersible Sump Pumps
Zoeller
Premium Series Model 95 1/2 HP 115V Cast Iron Submersible Sump Pump
Mfr # 95-0001
Zoro # G505651070
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 95-0001
- Zoro # G505651070
- UPC # 53514399573
- Country of Origin United States
- Category Submersible Sump Pumps
Description
Zoeller 950001 Features: Floatoperated, submersible, 2pole mechanical switch integrating advanced switch technology Corrosionresistant, powder coated epoxy finish Durable, cast iron construction Cast iron switch case, motor, pump housing and base Viton outer switch boot No sheet metal parts to rust or corrode All castings are cast iron class 2530 25000 tensile strength Stainless steel screws, guard, handle, arm and seal assembly Permanent split capacitor motor, oilfilled and hermeticallysealed, automatic reset thermaloverload protection Bearings – upper and lower oilfed cast iron Carbon and ceramic shaft seal Entire unit pressuretested after assembly Watertight, neoprene square ring between motor and pump housing Passes 1/2” spherical solids No screens to clog On point: 91/2” Zoeller 950001 Specifications: Height: 121/8" Width: 103/32" Motor: 1/2 HP Voltage: 115 Hertz: 60 RPM: 3450 Discharge Size: 11/2" NPT Max Flow Rate: 80 gallonsperminute Max Operating Temperature: 130*
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- TACO Aquastat, Temperature (563-2)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXJ9)
- SJE-RHOMBUS Water Alarm, Solar Powered High (1052473)
- ZOELLER SUMP PUMP 1/3HP 2880GPH (1052-0005)
- ZOELLER Basement Sentry 1200 gph Thermoplastic Diaphragm Switch AC Submersible Backup Sump Pump (STWB140)
- ZOELLER Aquanot(R) Fit 508 1-1/2 in. 12V 6 ft. Plastic Sump Pump (508-0014)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- ZOELLER Zoeller 63-0001 0.33 HP 115V 1PH Model M63 Dewatering Pump with 10 ft. Cord Automatic (63-0001)
- ZOELLER 0.33 HP 48 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7990)
- K2 PUMPS 1/4 HP Sump Pump with Direct-in Tethered Switch (SPA02501TDK)
- Zoeller Submersible Sump Pumps