Shop All Water Alarms
Zoeller
Outdoor High Water Alarm, Auto Reset
Mfr # 10-0682
Zoro # G2020724
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 AC
- Includes Cable
- Power Cord Length 6 ft
- Enclosure Rating NEMA 4X
- Detection Type High Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoeller
- MFR # 10-0682
- Zoro # G2020724
- UPC # 053514183905
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 6 ft |
Sensor Cord Length | 20 ft |
Manufacturers Warranty Length | 2 yr. |
Details
Item | Outdoor High Water Alarm |
Voltage | 115 AC |
Includes | Cable |
Enclosure Rating | NEMA 4X |
Detection Type | High Level |
Current | 1 A |
Battery Backup | Yes |
For Vessel Type | Sump Pump Basins, Lift Pump Chambers, Holding Tanks |
Nameplate Voltage | 115V AC |
Alarm Type | Audio, Visual |
Reset Type | Automatic |
Environment | Indoor, Outdoor |
Sound Level - Maximum | 82 dB |
Description
Outdoor High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 1 A, Sound Level - Maximum 82 dB, Nameplate Voltage 115V AC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Cable, For Vessel Type Sump Pump Basins, Lift Pump Chambers, Holding Tanks, Environment Indoor, Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Gasket Cover (267007)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF9)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (006-ST4-1)
- ZOELLER 115V 1Ph Nema 4X Alarm System (91104-0001)
- ZOELLER APak Control Enabled Indoor Alarm System with Reed Sensor (10-4011)
- ZOELLER Level Alarm, Audio/Visual/App, 115V (10-4492)
- ZOELLER Level Alarm, Audio/Visual, 115V (10-4490)
- ZOELLER Level Alarm, Audio/Visual/App, 10 Watts (10-4491)
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- SJE-RHOMBUS Tank Alert AB Alarm High Water AUX (TAAB-01HAUX)
- Zoeller Water Alarms